Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Beige

Item #: 0313520

Cat #: NTLV-1003P-BE

UPC: 027557678223

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in beige

Also known as: 027557678223, NTLV-1003P-BE, LUTNTLV1003PBE

Specifications

Poles: 3
Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Beige
Poles: 3
Volts AC: 120
Wattage: 800
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Color: Beige