Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Taupe

Item #: 0313517

Cat #: NTLV-1000-TP

UPC: 027557477383

$ 233.69 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in taupe

Also known as: 027557477383, NTLV-1000-TP, LUTNTLV1000TP

Specifications

Type: Slide, Low Voltage, Magnetic
Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Wattage: 800
Color: Taupe
Mounting: Surface
Poles: 1