Slide Dimmer, 800W, Magnetic Low Voltage, Nova T

Item #: 0313515

Cat #: NTLV-1000-BE

UPC: 027557677974

$ 233.69 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in beige

Also known as: 027557677974, NTLV-1000-BE, LUTNTLV1000BE

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: Beige
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 800
Color: Beige