Dimmer, Magnetic Low-Voltage, Sienna

Item #: 0313514

Cat #: NTLV-1000-277-SI

UPC: 027557176910

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Sienna

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Sienna

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in sienna

Also known as: 027557176910, NTLV-1000-277-SI, LUTNTLV1000277SI

Specifications

Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Sienna
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800
Color: Sienna