Dimmer, Magnetic Low-Voltage, Light Almond

Item #: 0313513

Cat #: NTLV-1000-277-LA

UPC: 027557092968

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Light Almond

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Light Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in light almond

Also known as: 027557092968, NTLV-1000-277-LA, LUTNTLV1000277LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Light Almond
Volts AC: 277
Wattage: 800
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1