Dimmer, Magnetic Low-Voltage, Gray

Item #: 0313512

Cat #: NTLV-1000-277-GR

UPC: 027557024150

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Gray

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Gray

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in gray

Also known as: 027557024150, NTLV-1000-277-GR, LUTNTLV1000277GR

Specifications

Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Color: Gray
Wattage: 800
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Wattage: 800
Volts AC: 277
Color: Gray
Poles: 1