Dimmer, Magnetic Low-Voltage, Brown

Item #: 0313511

Cat #: NTLV-1000-277-BR

UPC: 027557024143

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Brown

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Brown

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in brown

Also known as: 027557024143, NTLV-1000-277-BR, LUTNTLV1000277BR

Specifications

Color: Brown
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Brown
Volts AC: 277
Wattage: 800
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1