Dimmer, Magnetic Low-Voltage, Black

Item #: 0313510

Cat #: NTLV-1000-277-BL

UPC: 027557024136

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Black

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Black

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in black

Also known as: 027557024136, NTLV-1000-277-BL, LUTNTLV1000277BL

Specifications

Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Color: Black
Wattage: 800
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Wattage: 800
Volts AC: 277
Color: Black
Poles: 1