Dimmer, Magnetic Low-Voltage, Beige

Item #: 0313509

Cat #: NTLV-1000-277-BE

UPC: 027557024129

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Beige

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Beige

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in beige

Also known as: 027557024129, NTLV-1000-277-BE, LUTNTLV1000277BE

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Beige
Type: Slide
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800
Color: Beige