Dimmer, Magnetic Low-Voltage, Almond

Item #: 0313508

Cat #: NTLV-1000-277-AL

UPC: 027557092951

$ 310.23 EA
Company wide:
0 in stock
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Almond

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in almond

Also known as: 027557092951, NTLV-1000-277-AL, LUTNTLV1000277AL

Specifications

Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800