Fan Control, Slide Type, Variable Speed

Item #: 0313483

Cat #: NTFS-12E-SI

UPC: 027557176859

$ 191.16 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Sienna. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Sienna. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (large control), 120V/12A in sienna

Also known as: 027557176859, NTFS-12E-SI, LUTNTFS12ESI

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Sienna
Type: Variable Speed
Volts AC: 120
Poles: 1
Type: Variable Speed
Mounting: Surface
Color: Sienna