Slide Dimmer, Fluorescent, Preset, Nova T, Taupe

Item #: 0313476

Cat #: NTF-103P-TP

UPC: 027557468893

Company wide:
0 in stock
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Taupe

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Taupe

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in taupe

Also known as: 027557468893, NTF-103P-TP, LUTNTF103PTP

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Color: Taupe
Mounting: Surface
Wattage: 1000
Amps: 6
Volts AC: 120
Poles: 1
Light Technology: Fluorescent