
4" Square Box, Welded, Metallic, 2-1/8" Deep, FM Bracket
Item #: 0313475
Cat #: 236
UPC: 050169002360
$ 7.86 EA
Company wide:
818
in stock
Documents & Guides
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 3/4". Bottom Knockouts:(1) 1/2" & (4) 3/4". Cubic Inches: 30.3". Includes: Ground Screw.
Overview
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 3/4". Bottom Knockouts:(1) 1/2" & (4) 3/4". Cubic Inches: 30.3". Includes: Ground Screw.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002360, 236, RAC236
Features & Benefits
- FM style bracket, flush
- Combination screw heads allow quick installation
- Welded construction
- One 1/2 in. knockout and Ten 3/4 in. knockouts
- UL Listed
- 30.3 cu. in. capacity
- Acceptable in 2-hour fire rated walls
- UPC barcoded
- N/A
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |