Slide Dimmer, Fluorescent, Nova T, Sienna

Item #: 0313468

Cat #: NTF-103P-277-SI

UPC: 027557176842

Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Sienna

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Sienna

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in sienna yle, Architectural Matte Wall Plate Finish, Brown

Also known as: 027557176842, NTF-103P-277-SI, LUTNTF103P277SI

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Sienna
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Volts AC: 277
Poles: 1
Color: Sienna
Amps: 6
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent