Slide Dimmer, Fluorescent, 3-Way, Black

Item #: 0313465

Cat #: NTF-103P-277-BL

UPC: 027557520959

Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in black yle, Architectural Matte Wall Plate Finish, Brown

Also known as: 027557520959, NTF-103P-277-BL, LUTNTF103P277BL

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Volts AC: 277
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Volts AC: 277
Color: Black
Wattage: 1000
Amps: 6
Mounting: Surface
Poles: 1
Light Technology: Fluorescent