Slide Dimmer, Fluorescent, Nova T, Taupe

Item #: 0313460

Cat #: NTF-10-277-TP

UPC: 027557468879

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Taupe

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Taupe

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in taupe

Also known as: 027557468879, NTF-10-277-TP, LUTNTF10277TP

Specifications

Type: Slide, Preset
Color: Taupe
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Light Technology: Fluorescent
Type: Slide, Preset
Volts AC: 277
Poles: 1
Amps: 8
Color: Taupe
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent