Slide Dimmer, Fluorescent, Nova T, Sienna

Item #: 0313459

Cat #: NTF-10-277-SI

UPC: 027557176828

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Sienna

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Sienna

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in sienna

Also known as: 027557176828, NTF-10-277-SI, LUTNTF10277SI

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Color: Sienna
Light Technology: Fluorescent
Type: Slide, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Color: Sienna
Volts AC: 277
Poles: 1
Amps: 8
Light Technology: Fluorescent