Slide Dimmer, Fluorescent, Nova T, Light Almond

Item #: 0313458

Cat #: NTF-10-277-LA

UPC: 027557093064

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in light almond

Also known as: 027557093064, NTF-10-277-LA, LUTNTF10277LA

Specifications

Color: Light Almond
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Light Technology: Fluorescent
Color: Light Almond
Volts AC: 277
Poles: 1
Amps: 8
Type: Slide, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent