Slide Dimmer, Fluorescent, Nova T, Brown

Item #: 0313457

Cat #: NTF-10-277-BR

UPC: 027557699310

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in brown

Also known as: 027557699310, NTF-10-277-BR, LUTNTF10277BR

Specifications

Color: Brown
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Light Technology: Fluorescent
Color: Brown
Volts AC: 277
Poles: 1
Amps: 8
Type: Slide, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent