Slide Dimmer, Fluorescent, Nova T, Beige

Item #: 0313456

Cat #: NTF-10-277-BE

UPC: 027557699297

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Beige

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Beige

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in beige

Also known as: 027557699297, NTF-10-277-BE, LUTNTF10277BE

Specifications

Type: Slide, Preset
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Amps: 8
Light Technology: Fluorescent
Type: Slide, Preset
Mounting: Surface
Color: Beige
Amps: 8
Volts AC: 277
Poles: 1
Wattage: 1000
Light Technology: Fluorescent