Slide Dimmer, 600W, Nova T, Taupe

Item #: 0313455

Cat #: NTELV-600-TP

UPC: 027557468862

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Taupe

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Taupe

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W intaupe

Also known as: 027557468862, NTELV-600-TP, LUTNTELV600TP

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 600
Color: Taupe
Mounting: Surface
Type: Slide, Low Voltage, Single-Pole
Volts AC: 120
Poles: 1