Slide Dimmer, 600W, Nova T, Beige

Item #: 0313452

Cat #: NTELV-600-BE

UPC: 027557378826

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Beige

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Beige

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inbeige

Also known as: 027557378826, NTELV-600-BE, LUTNTELV600BE

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 600
Volts AC: 120
Poles: 1
Type: Slide, Low Voltage, Single-Pole
Mounting: Surface
Color: Beige