Slide Dimmer, 600W, Nova T, Almond

Item #: 0313450

Cat #: NTELV-600-AL

UPC: 027557092852

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inalmond

Also known as: 027557092852, NTELV-600-AL, LUTNTELV600AL

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 600
Volts AC: 120
Poles: 1
Type: Slide, Low Voltage, Single-Pole
Mounting: Surface