Slide Dimmer, 300W, Nova T, Gray

Item #: 0313445

Cat #: NTELV-300-GR

UPC: 027557676922

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Gray

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Gray

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W ingray

Also known as: 027557676922, NTELV-300-GR, LUTNTELV300GR

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 300
Poles: 1
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 300
Volts AC: 120
Color: Gray
Poles: 1