Dimmer, Slide, LED/CFL, Light Almond

Item #: 0313438

Cat #: NTCL-250-LA

UPC: 784276107556

$ 103.75 EA
Company wide:
0 in stock
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Light Almond

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Light Almond

Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in light almond

Also known as: 784276107556, NTCL-250-LA, LUTNTCL250LA

Specifications

Color: Light Almond
Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 250
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Type: Slide
Mounting: Surface
Wattage: 250