Dimmer, 250 Watt, Beige

Item #: 0313436

Cat #: NTCL-250-BE

UPC: 784276108959

$ 103.75 EA
Company wide:
0 in stock
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Beige

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Beige

Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in beige

Also known as: 784276108959, NTCL-250-BE, LUTNTCL250BE

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 250
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Type: Slide
Mounting: Surface
Color: Beige
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 250