Dimmer, 250 Watt, Almond

Item #: 0313435

Cat #: NTCL-250-AL

UPC: 784276107501

$ 103.75 EA
Company wide:
0 in stock
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Almond

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Almond

Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in almond

Also known as: 784276107501, NTCL-250-AL, LUTNTCL250AL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 250
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Type: Slide
Mounting: Surface
Wattage: 250
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent