Linear-Slide Switch, 20A, 4-Way, Almond

Item #: 0313415

Cat #: NT-4PS-AL

UPC: 027557093194

$ 91.53 EA
Company wide:
0 in stock
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Almond

Overview

Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Almond

Nova T Linear Slide Switch, 4-way (small control), 120V/20A in almond

Also known as: 027557093194, NT-4PS-AL, LUTNT4PSAL

Specifications

Type: 3-Way, Slide
Poles: 3
Volts AC: 120
Mounting: Surface
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide
Volts AC: 120
Amps: 20
Family / Style: Nova T
Poles: 3
Mounting: Surface
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent