Slide Dimmer, 2000W, Incandescent, Nova T, Taupe

Item #: 0313412

Cat #: NT-2000-TP

UPC: 027557757638

$ 372.60 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Taupe

Overview

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Taupe

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W intaupe

Also known as: 027557757638, NT-2000-TP, LUTNT2000TP

Specifications

Type: Slide, Single-Pole
Color: Taupe
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Light Technology: Halogen, Incandescent
Color: Taupe
Wattage: 2000
Poles: 1