Slide Dimmer, 2000W, Incandescent, Nova T, Sienna

Item #: 0313411

Cat #: NT-2000-SI

UPC: 027557176620

$ 372.60 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Sienna

Overview

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Sienna

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W insienna

Also known as: 027557176620, NT-2000-SI, LUTNT2000SI

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Color: Sienna
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Wattage: 2000
Poles: 1
Light Technology: Halogen, Incandescent
Volts AC: 120
Mounting: Surface
Color: Sienna