Slide Dimmer, 1500W, Incandescent, Nova T, Taupe

Item #: 0313405

Cat #: NT-1500-TP

UPC: 027557742801

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Taupe

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Taupe

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W intaupe

Also known as: 027557742801, NT-1500-TP, LUTNT1500TP

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent
Wattage: 1500
Color: Taupe
Mounting: Surface
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1