Slide Dimmer, 1500W, Incandescent, Nova T, Sienna

Item #: 0313404

Cat #: NT-1500-SI

UPC: 027557176590

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Sienna

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Sienna

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W insienna

Also known as: 027557176590, NT-1500-SI, LUTNT1500SI

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Sienna
Light Technology: Halogen, Incandescent
Wattage: 1500
Volts AC: 120
Poles: 1
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Color: Sienna