Reli Trc1006d Manual Transfer Panel

Item #: 0313400

Cat #: TRC1006D

UPC: 85189000037

$ 426.20 EA
Company wide:
0 in stock
Documents & Guides
Reliance; Manual Transfer Panel; Panel/link; Tr Series, Type C; Amperage Rating:100 Amp; Phase: 1 Ph; Wattage: 15000 Wtt; Size: 21 In Height X 14.375 In Width X4 In Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings: 12; Maximum Number Of Circuits Using Tandem Breakers: 20; Maximum Generator Input Amps: 60 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA:indoor

Overview

Reliance; Manual Transfer Panel; Panel/link; Tr Series, Type C; Amperage Rating:100 Amp; Phase: 1 Ph; Wattage: 15000 Wtt; Size: 21 In Height X 14.375 In Width X4 In Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings: 12; Maximum Number Of Circuits Using Tandem Breakers: 20; Maximum Generator Input Amps: 60 Amp; Power Inlet, NEMA: None; Wattmeters: No; Cabinet Type, NEMA:indoor
Also known as: 85189000037, TRC1006D, RTCTRC1006D

Specifications

Circuits: 12
Mounting: Flush, Surface
Volts AC: 120, 240
Amps: 100
Circuits: 12
Volts AC: 120, 240
Mounting: Flush, Surface
Amps: 100

Customer Reviews

No reviews for this product
(0)