Sustainable

Slide Dimmer, 1000W, Incandescent, 3-Way, Almond

Item #: 0313396
Cat #: NT-1003P-AL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond

Overview

Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/1000W in almond
Also known as: NT-1003P-AL, LUTNT1003PAL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Almond
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Color: Almond

Customer Reviews

No reviews for this product
(0)