Slide Dimmer, 1000W, Incandescent, Nova T, Sienna

Item #: 0313394

Cat #: NT-1000-SI

UPC: 027557176576

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Sienna

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W insienna

Also known as: 027557176576, NT-1000-SI, LUTNT1000SI

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Sienna
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Color: Sienna