Slide Dimmer, 450W, Nova, Light Almond

Item #: 0313384

Cat #: NLV-603P-LA

UPC: 027557090421

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Light Almond

Overview

Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Light Almond

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/600VA (450W) in light almond

Also known as: 027557090421, NLV-603P-LA, LUTNLV603PLA

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Color: Light Almond
Mounting: Surface
Family / Style: Nova
Wattage: 450
Volts AC: 120
Poles: 1