Slide Dimmer, 450W, Nova, Gray

Item #: 0313382

Cat #: NLV-603P-GR

UPC: 027557675345

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Gray

Overview

Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Gray

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/600VA (450W) in gray

Also known as: 027557675345, NLV-603P-GR, LUTNLV603PGR

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Color: Gray
Family / Style: Nova
Wattage: 450
Mounting: Surface
Poles: 1