Slide Dimmer, 450W, Nova, Light Almond

Item #: 0313376

Cat #: NLV-600-LA

UPC: 027557090360

$ 169.29 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Light Almond

Overview

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Light Almond

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (small control), 120V/600VA (450W) in light almond

Also known as: 027557090360, NLV-600-LA, LUTNLV600LA

Specifications

Wattage: 450
Color: Light Almond
Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Wattage: 450
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Family / Style: Nova
Color: Light Almond
Volts AC: 120
Poles: 1