Slide Dimmer, 450W, Nova, Brown

Item #: 0313375

Cat #: NLV-600-BR

UPC: 027557675154

$ 169.29 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown

Overview

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Brown

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (small control), 120V/600VA (450W) in brown

Also known as: 027557675154, NLV-600-BR, LUTNLV600BR

Specifications

Wattage: 450
Color: Brown
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Wattage: 450
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Family / Style: Nova
Color: Brown
Volts AC: 120
Poles: 1