Slide Dimmer, 1600W, Nova, Beige

Item #: 0313370

Cat #: NLV-2003P-BE

UPC: 027557675086

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Overview

Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/2000VA (1600W) in beige

Also known as: 027557675086, NLV-2003P-BE, LUTNLV2003PBE

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1600
Color: Beige
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Mounting: Surface
Wattage: 1600
Family / Style: Nova
Volts AC: 120
Poles: 1
Color: Beige