Slide Dimmer, 1200W, Nova, Sienna

Item #: 0313361

Cat #: NLV-1500-SI

UPC: 027557176521

$ 358.43 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Sienna

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Sienna

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in sienna

Also known as: 027557176521, NLV-1500-SI, LUTNLV1500SI

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Family / Style: Nova
Color: Sienna
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Color: Sienna
Volts AC: 120
Wattage: 1200
Family / Style: Nova