Slide Dimmer, 1200W, Nova, Beige

Item #: 0313359

Cat #: NLV-1500-BE

UPC: 027557674782

$ 358.43 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Beige

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in beige

Also known as: 027557674782, NLV-1500-BE, LUTNLV1500BE

Specifications

Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: Beige
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 1200
Color: Beige