Slide Dimmer, 800W, Nova, Sienna

Item #: 0313352

Cat #: NLV-1000-SI

UPC: 027557176507

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Sienna

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Sienna

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in sienna

Also known as: 027557176507, NLV-1000-SI, LUTNLV1000SI

Specifications

Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova
Color: Sienna
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Poles: 1
Color: Sienna
Volts AC: 120
Wattage: 800
Family / Style: Nova