Slide Dimmer, 800W, Nova, Light Almond

Item #: 0313351

Cat #: NLV-1000-LA

UPC: 027557090384

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Light Almond

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Light Almond

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in light almond

Also known as: 027557090384, NLV-1000-LA, LUTNLV1000LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova
Color: Light Almond
Volts AC: 120
Wattage: 800
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Poles: 1