Slide Dimmer, 800W, Nova, Almond

Item #: 0313347

Cat #: NLV-1000-AL

UPC: 027557090377

$ 217.49 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Almond

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Almond

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in almond

Also known as: 027557090377, NLV-1000-AL, LUTNLV1000AL

Specifications

Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 800
Family / Style: Nova