Slide Dimmer, Fluorescent, Nova, Sienna

Item #: 0313341

Cat #: NF-30-SI

UPC: 027557176453

$ 468.99 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Sienna

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Sienna

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in sienna

Also known as: 027557176453, NF-30-SI, LUTNF30SI

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Color: Sienna
Type: Slide
Mounting: Surface
Wattage: 1000
Color: Sienna
Volts AC: 120
Poles: 1
Family / Style: Nova