Slide Dimmer, Fluorescent, Nova, Gray

Item #: 0313339

Cat #: NF-30-GR

UPC: 027557674256

$ 468.99 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in gray

Also known as: 027557674256, NF-30-GR, LUTNF30GR

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Nova
Type: Slide
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Color: Gray
Wattage: 1000