Slide Dimmer, Fluorescent, Nova, Brown

Item #: 0313338

Cat #: NF-30-BR

UPC: 027557674249

$ 468.99 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Brown

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Brown

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in brown

Also known as: 027557674249, NF-30-BR, LUTNF30BR

Specifications

Color: Brown
Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Color: Brown
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent