Slide Dimmer, Fluorescent, Nova, Beige

Item #: 0313336

Cat #: NF-30-BE

UPC: 027557674225

$ 468.99 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Beige

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Beige

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in beige

Also known as: 027557674225, NF-30-BE, LUTNF30BE

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Color: Beige
Family / Style: Nova
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Fluorescent