Slide Dimmer, Fluorescent, Nova, Almond

Item #: 0313335

Cat #: NF-30-AL

UPC: 027557090599

$ 468.99 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/30 lamps in almond

Also known as: 027557090599, NF-30-AL, LUTNF30AL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent
Volts AC: 120
Poles: 1
Family / Style: Nova